Screwdriver ∙ with T-handle ∙ Inside TORX® profile ∙ Size T40

Article no.: 829KKT-T40
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 829KKT-T40
EAN / GTIN 4000896233199
Manufacturer number 829KKT-T40
L-Number L60140 5491

Description

Description:

  • Round blade
  • With ball-head
  • Ergonomically shaped HAZET 2-component T-handle
  • Surface: chrome-plated, tips burnished
  • Output: Inside TORX® profile
  • Wrench size: ∙ T40
  • Dimensions / length: 164 mm
  • Length l1: 130 mm
  • For manual operation

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart