Screwdriver ∙ with T-handle ∙ Inside TORX® profile ∙ Size T15

Article no.: 829KKT-T15
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 829KKT-T15
EAN / GTIN 4000896233144
Manufacturer number 829KKT-T15
L-Number L60140 5478

Description

Description:

  • Round blade
  • With ball-head
  • Ergonomically shaped HAZET 2-component T-handle
  • Surface: chrome-plated, tips burnished
  • Output: Inside TORX® profile
  • Wrench size: ∙ T15
  • Dimensions / length: 126 mm
  • Length l1: 100 mm
  • For manual operation

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart