Screwdriver ∙ with T-handle 6 mm Inside hexagon profile With ball-head

Article no.: 829KK-6
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 829KK-6
    EAN / GTIN 4000896233045
    Manufacturer number 829KK-6
    L-Number L60140 4880

    Description

    Description:

    • 6-point blade
    • With ball-head
    • Ergonomically shaped HAZET 2-component T-handle
    • Surface: chrome-plated, tips burnished
    • Output: Inside hexagon profile
    • Wrench size: 6 mm
    • Dimensions / length: 234 mm
    • Length l1: 200 mm
    • For manual operation

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart