Screwdriver set ∙ with T-handle ∙ Inside hexagon profile ∙ 7-pieces ∙ 2 ∙ 2.5 ∙ 3 ∙ 4 ∙ 5 ∙ 6 ∙ 8

Article no.: 829KK/7
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 829KK/7
EAN / GTIN 4000896232888
Manufacturer number 829KK/7
L-Number L60140 4929

Description

Description:

  • 6-point blade
  • With ball-head
  • Ergonomically shaped HAZET 2-component T-handle
  • Surface: chrome-plated, tips burnished
  • Output: Inside hexagon profile
  • Wrench size: ∙ 2 ∙ 2,5 ∙ 3 ∙ 4 ∙ 5 ∙ 6 ∙ 8
  • For manual operation
  • Number of tools: 7

Supplied with:

Screwdriver ∙ with T-handle 829KK-2 ∙ 829KK-2.5 ∙ 829KK-3 ∙ 829KK-4 ∙ 829KK-5 ∙ 829KK-6 ∙ 829KK-8

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart