Side mirror removal / installation TORX® screwdriver ∙ extra long T40 Inside TORX® profile

Article no.: 828LG-T40
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 828LG-T40
    EAN / GTIN 4000896235360
    Manufacturer number 828LG-T40
    L-Number L60140 5306

    Description

    Description:

    Application:
    Side mirror removal / installation e.g. on OPEL/VAUXHALL Corsa D ∙ Meriva B
    • Extra long design for safe operation of deeply located screw connections
    • Extra long design
    • Round blade
    • Ergonomically shaped HAZET 2-component T-handle
    • Surface: chrome-plated, tips burnished
    • Output: Inside TORX® profile
    • Wrench size: ∙ T40
    • Dimensions / length: 325 mm
    • Length l1: 290 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart