Screwdriver ∙ with T-handle ∙ Inside TORX® profile ∙ Size T30

Article no.: 828LG-T30
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 828LG-T30
EAN / GTIN 4000896116638
Manufacturer number 828LG-T30
L-Number L60140 2960

Description

Description:

Application:
For installing and removing the headlights on AUDI A4 model year 2004 →
as well as for the fender screws on BMW E46
  • Extra long design
  • Round blade
  • Ergonomically shaped HAZET 2-component T-handle
  • Surface: chrome-plated, tips burnished
  • Output: Inside TORX® profile
  • Wrench size: ∙ T30
  • Dimensions / length: 316 mm
  • Length l1: 290 mm
  • Net weight: 0.1 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart