Headlights adjustment tool ∙ FORD ∙ Inside hexagon profile ∙ Size 7 mm

Article no.: 828-7
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 828-7
EAN / GTIN 4000896210060
Manufacturer number 828-7
L-Number L60140 4309

Description

Description:

Application:
Setting the headlights on FORD models
Optimal length ensures direct use on the component (putting together several tools is not necessary)
  • 6-point blade
  • Ergonomically shaped HAZET 2-component T-handle
  • Surface: chrome-plated, tips burnished
  • Output: Inside hexagon profile
  • Wrench size: 7 mm
  • Dimensions / length: 234 mm
  • Length l1: 200 mm
  • For manual operation

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart