Screwdriver ∙ with T-handle ∙ Inside hexagon profile ∙ Size 5 mm

Article no.: 828-5
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number 828-5
EAN / GTIN 4000896034222
Manufacturer number 828-5
L-Number L60140 24
Manufacturer HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • 6-point blade
  • Ergonomically shaped HAZET 2-component T-handle
  • Surface: chrome-plated, tips burnished
  • Output: Inside hexagon profile
  • Wrench size: 5 mm
  • Dimensions / length: 226 mm
  • Length l1: 200 mm
  • Net weight: 0.08 kg
  • For manual operation

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart