Electrician's pointed chisel, with octagonal shaft, chrome-plated

Article no.: 825.1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
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
Type of product Chisels

Identification numbers & Classifications

Article number 825.1
EAN / GTIN 7610733005956
Manufacturer number PB 825.1
L-Number L60060 1383

Description

Description:

  • electrician’s pointed chisel
  • for working with hard materials such as concrete, bundled and pinpoint transmission of punching force
  • octagonal shaft with sharp blade, avoid heating up to over 200 °C when sharpening
  • chrome-plated, permanent corrosion protection
  • tempered drive head, prevents splinters according to applicable standards
  • high hardness, ensures exceptional retention of sharpness and long service lives
  • special alloy based on spring steel, hard and tough for long service life
  • laser-marked serial number, lifetime guarantee
  • pay attention to the safety regulations when working with striking tools: www.pbst.ch/safe

Feature:

  • Shank thickness for octagonal impact tools: 6.5 mm
  • Whole length: 200 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart