Circle sciber 250 mm

Article no.: 823.25
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Dividers

Identification numbers & Classifications

Article number 823.25
EAN / GTIN 3148512058809
Manufacturer number 823.25
L-Number L60130 8596

Description

Description:

  • Straight model with very rigid legs in polished steel and replaceable hardened tips

Feature:

  • A [mm]: 250
  • H [mm]: 250
  • L1 [mm]: 94
  • [g]: 370

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart