Coat uvex whitewear White 64/66

Article no.: 8219016
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 8219016
    EAN / GTIN 4049358583427
    Manufacturer number 8219016

    Description

    Description:

    • Coat
    • Model: 494
    • Item #: 82190
    • Colour: white
    • Material: 65% polyester, 35% cotton, 250 g/m² - twill weave
    • Spacious and comfortable: Fashionable coat with concealed button panel
    • Rever collar
    • Concealed button panel
    • 1 chest pocket on the left
    • 1 inside chest pocket on the right
    • 2 side pockets with light greypiping on the beveled cut
    • 2 short side vents
    • Smooth back
    • Straight cuffs
    • Back length approx. 96 cm
    • Oeko-Tex Standard 100
    • Size: 40/42-64/66, 90/94 - 106/110
    • Care: Normal wash 60°C, do not bleach
    • Drying in tumbler / dryer possible, low temperature 60 °C, gentle drying process
    • Ironing with a maximum temperature of the soleplate of 150°C.
    • Professional dry cleaning with perchloroethylene and/or hydrocarbons, normal process
    • Oversize surcharge: From size 56/58 or 106/110 + 10%

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart