SwissGrip handle for PB 215 interchangeable blades

Article no.: 8215.A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number 8215.A
EAN / GTIN 7610733089413
Manufacturer number PB 8215.A
L-Number L60060 1155

Description

Description:

  • SwissGrip interchangeable handle for quick and easy blade replacement for different profiles
  • for PB 215 interchangeable blades, with “Click” fastening
  • convex handle with soft surface, pleasant grip and high torque transmission
  • non-slip surface, high torques
  • high-quality materials used, resistant to solvents, oils, acids and salts

Feature:

  • Diameter: 29 mm
  • Interchangeable blade: Yes
  • Whole length: 105 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart