Ratchet arm “Central”, Type: C2

Article no.: 820600 C2
Discount
147.12 £
Price valid until 24 Nov 2024
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

entire length of the ratchet arm 850 mm
Type of product Pipe-threading tool

Identification numbers & Classifications

Article number 820600 C2
EAN / GTIN 4044942047569
Manufacturer number 479093

Description

Suitable for:

Ratchet pipe threading tools No. 820300 / 820310.

Suitable for:

Cutting heads: Size R 1.1/2″ - R 2 M 50×1.5

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart