Resin-bonded diamond grinding wheels for chip surface grinding (tooth-face grinding) 125 x 12 x 32 mm 3 - 1,8 X V15

Article no.: 820013
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Grinding wheel for off-hand grinders

    Identification numbers & Classifications

    Article number 820013
    EAN / GTIN 9003178200136
    Manufacturer number 820013

    Description

    Description:

    Tyrolit offers a wide assortment of tools tailored to various grinding machines for narrow and wide tooth pitches due to their adapted diamond section thicknesses and core shapes. This enables you to achieve perfect surface geometries. This product is available for all standard sharpening machines in 100 - 200 mm diameters.

    Feature:

    • Form: 4B9 00348A GRINDING DISC
    • Specification : 3 - 1,8 X V15
    • Dimension (D x T x H): 125 x 12 x 32 mm
    • Diameter: 125 mm
    • Thickness: 12 mm
    • Drill hole: 32 mm
    • Grain size: 126
    • Vs /max: 50 m/s
    • Material suitability: Tungsten carbide

    Advantage:

    • Long lifetime
    • Optimum core shapes
    • Best cutting quality

    Application:

    • For tooth-face grinding (tooth-face grinding) on tungsten carbide

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart