SwissGrip socket screwdriver for hexagon screws, blade with a hexagonal wrench section

Article no.: 8200.S 8-120
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 8200.S 8-120
EAN / GTIN 7610733068616
Manufacturer number PB 8200.S 8-120
L-Number L60060 1637

Description

Description:

  • SwissGrip socket screwdrivers, with hexagonal wrench section
  • for hex screws
  • with hexagonal wrench section for applying higher torques and loosening tight screws
  • convex handle with soft surface, pleasant grip and high torque transmission
  • color coded by screw type, quick identification
  • high-quality materials used, resistant to solvents, oils, acids and salts

  • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening
  • laser-marked serial number, lifetime guarantee

Feature:

  • Blade length: 120 mm
  • For metal screws M: 5 mm
  • Full length screwdriver: 230 mm
  • Profile: for external hexagon head screws
  • Width across flats for hexagonal blades: 10 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart