Electrician's flat chisel, with octagonal shaft, chrome-plated

Article no.: 820.2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
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
    Type of product Chisels

    Identification numbers & Classifications

    Article number 820.2
    EAN / GTIN 7610733005840
    Manufacturer number PB 820.2
    L-Number L60060 2346

    Description

    Description:

    • electrician’s flat chisel
    • for general chiseling and demolition work with targeted force transmission
    • for removing protruding concrete or mortar residues
    • octagonal shaft with sharp blade, avoid heating up to over 200 °C when sharpening
    • chrome-plated, permanent corrosion protection
    • tempered drive head, prevents splinters according to applicable standards
    • high hardness, ensures exceptional retention of sharpness and long service lives
    • special alloy based on spring steel, hard and tough for long service life
    • laser-marked serial number, lifetime guarantee
    • pay attention to the safety regulations when working with striking tools: www.pbst.ch/safe

    Feature:

    • Blade width: 8 mm
    • Shank thickness for octagonal impact tools: 6.5 mm
    • Whole length: 250 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart