Bench grinding wheel 200x25x32 mm C60K5V15 carbide/cast iron

Article no.: 819893
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 3 pieces
  • Order steps: 3 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Grinding wheel for off-hand grinders

    Identification numbers & Classifications

    Article number 819893
    EAN / GTIN 9003178198938
    Manufacturer number 819893
    L-Number L50140 614

    Description

    Description:

    When sharpening solid carbide or tungsten carbide tipped tools, only wheels with silicon carbide specifications should be used. Due to their special grain shape you can achieve good results even on extremely hard workpieces. This wheel can also be used for cast iron. A reduction bush set is included in the packaging or can be reordered.

    Feature:

    • Form: 1 STRAIGHT GRINDING WHEEL
    • Specification : C 60 K5 V15
    • Dimension (D x T x H): 200 x 25 x 32 mm
    • Diameter: 200 mm
    • Thickness: 25 mm
    • Drill hole: 32 mm
    • Grain size: 60
    • Vs /max: 35 m/s
    • Material suitability: Tungsten carbide
    • Tool for: Floorstanding grinder

    Advantage:

    • Clean cutting
    • Optimum grit size
    • Stackable

    Application:

    • For sharpening solid carbide or carbide-tipped tools and for machining cast iron workpieces

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart