Tire valve screwdriver with SwissGrip handle

Article no.: 8196.V 165
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Valve key

Identification numbers & Classifications

Article number 8196.V 165
EAN / GTIN 7610733264650
Manufacturer number PB 8196.V-165
L-Number L60060 2624

Description

Description:

  • Tire Valve Screwdriver with SwissGrip Handle
  • open and close valves and loosen stuck jams
  • for standard valves on cars, trucks, motorbikes, bicycles, electric cars and air-conditioning units
  • precise, true-to-size tips, optimal fit in the screw heads
  • long blade reaches hard-to-access places
  • convex handle with soft surface, pleasant grip and high torque transmission
  • high-quality materials used, resistant to solvents, oils, acids and salts

  • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening
  • laser-marked serial number, lifetime guarantee

Feature:

  • Blade length: 165 mm
  • Diameter: 4.5 mm
  • Full length screwdriver: 247 mm
  • Profile: for round nuts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart