{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length | 50 mm | |
⌀ | 50 mm | |
Number of cutting edges Z | 3 | |
for pipe ⌀ | 4 mm - 42 mm | |
Material of body | Plastic coated | |
Type of product | Deburrers |
Article number |
819550
Copy |
|
EAN / GTIN |
7290003237913
Copy |
|
Manufacturer number |
SP81005
Copy |