SwissGrip screwdriver for Pozidriv screws

Article no.: 8192.1 80
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 8192.1 80
    EAN / GTIN 7610733079049
    Manufacturer number PB 8192.1-80
    L-Number L60060 1482

    Description

    Description:

    • SwissGrip screwdrivers (main dimensions marked with an asterisk*)
    • for Pozidriv screws
    • precise, true-to-size tips, optimal fit in the screw heads
    • convex handle with soft surface, pleasant grip and high torque transmission
    • color coded by screw type, quick identification
    • high-quality materials used, resistant to solvents, oils, acids and salts

    • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening
    • laser-marked serial number, lifetime guarantee

    Feature:

    • Blade length: 80 mm
    • Diameter: 5 mm
    • For metal screws M: 2.5-3 mm
    • Full length screwdriver: 175 mm
    • Pozidriv screw size: 1
    • Profile: for Pozidriv screws

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart