Stainless steel flanged precision square Class 0, 75x50 mm

Article no.: 819.75CLO
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Protractor

    Identification numbers & Classifications

    Article number 819.75CLO
    EAN / GTIN 3148512052005
    Manufacturer number 819.75CLO
    L-Number L60130 8164

    Description

    Description:

    • Accuracy: ± 5 + h/50 µm (h is the height in mm)
    • Made of stainless steel
    • Outer edges and surfaces precision ground

    Feature:

    • E x E1 [mm]: 15 x 5
    • L x H [mm]: 75 x 50
    • L1 [mm]: 15
    • [kg]: 0.175

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart