Stainless steel flanged precision square Class 0, 300x200 mm

Article no.: 819.300CLO
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Protractor

Identification numbers & Classifications

Article number 819.300CLO
EAN / GTIN 3148512052081
Manufacturer number 819.300CLO
L-Number L60130 6921

Description

Description:

  • Accuracy: ± 5 + h/50 µm (h is the height in mm)
  • Made of stainless steel
  • Outer edges and surfaces precision ground

Feature:

  • E x E1 [mm]: 39 x 8
  • L x H [mm]: 300 x 200
  • L1 [mm]: 40
  • [kg]: 2.337

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart