uvex Tool pocket Black One size

Article no.: 8174507
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bag

Identification numbers & Classifications

Article number 8174507
EAN / GTIN 4031101602653
Manufacturer number 8174507
L-Number L01660 175

Description

Description:


  • Product category: Accessories
  • Product category: subtypes: no
  • Product type: Accessories
  • Product type: subtypes: Tool pocket
  • Search colour (filter): Black
  • Gender: no
  • Fit: no
  • Sizes: One size

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart