Bench grinding wheels, conventional ceramic 250 x 10 x 20 mm 89A 60 L5A V217

Article no.: 817006
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding wheel for off-hand grinders

Identification numbers & Classifications

Article number 817006
EAN / GTIN 9003178170064
Manufacturer number 817006

Description

Description:

This disc is preferably used for grinding and sharpening temperature-sensitive steels and HSS tools. The use of fine corundum creates a particularly cool grinding surface in order to avoid additional thermal stress on the workpiece. We offer you a wide range of dimensions to cover the most common applications. A reducer ring set is already included in the packaging and can also be reordered.

Feature:

  • Shape: 1 F.
  • Vs /max: 35 m/s
  • Material suitability: Steel, HSS
  • Specification : 89A 60 L5A V217
  • Dimension (D x D x H): 250 x 10 x 20 mm
  • Diameter: 250 mm
  • Thickness: 10 mm
  • hole: 20 mm
  • Grain size: 60
  • Tool for: Bench grinder

Advantage:

  • Cool grinding
  • High level of smooth running
  • Stackable

Application:

  • For grinding and sharpening temperature-sensitive steels and HSS tools

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart