Tool Card 375x305x25mm

Article no.: 81620137
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 81620137
EAN / GTIN 4018754341368
Manufacturer number 81620137

Description

Description:

  • Suitable for L-BOXXs for mounting in the lid
  • 12 rubber loops and 6 pockets for secure storage of tools
  • Assembly is done by screwing (included in the scope of delivery)

Feature:

  • Colour: Black
  • for no.: 136
  • Height mm (h): 25 mm
  • Length [mm): 375 mm
  • Weight: 400 g
  • Width mm (b): 305 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart