Mobile tool box 260 x 515 x 445mm

Article no.: 81620010
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product tool set

Identification & Classification

Article number 81620010
Copy
EAN / GTIN 4018754331628
Copy
Manufacturer number 81620010
Copy
L-Number L60010 7516
Copy
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • With trolley function
  • ABS case shells
  • Ergonomically designed carrying handle
  • With easy-to-use telescopic handle and 2 inline rollers
  • Robust aluminum frame with bumper protection
  • Two lockable tilting locks and Proficode combination lock
  • Hinge cover
  • Variable bottom shell (2 aluminum dividers, 4 end caps, 2 center caps)
  • Ground feet
  • Cover plate with 15 push-in compartments, tool board with 22 push-in compartments
  • Separate document compartment in the lid
  • Maximum payload 30 kg

Feature:

  • Filling volume: 36 l
  • Length inside: 200 mm
  • Height mm (inside): 370 mm
  • Width inside: 485 mm
  • Height mm (h): 445 mm
  • t: 260 mm
  • Weight kg: 6.000 kg
  • Width mm (b): 515 mm

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart