Backpack trolley L.250mm W.380mm H.520mm

Article no.: 81620007
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool transport system

Identification numbers & Classifications

Article number 81620007
EAN / GTIN 4018754244539
Manufacturer number 81620007
L-Number L60010 6653

Description

Description:

  • Robust tool backpack with reinforced base
  • Flexible use as a trolley and backpack possible
  • Large, smooth-running castors and a convenient telescopic handle for easy transport
  • Extendable, padded straps turn the trolley into a backpack
  • 2 easily removable tool panels for the most important tools in everyday life
  • Front pockets for documents and accessories
  • Padded compartment for a notebook (up to 15″)

Feature:

  • Height mm (h): 520 mm
  • Length [mm): 250 mm
  • Weight kg: 4.300 kg
  • Width mm (b): 380 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart