Tool bag L.520mm W.250mm H.340mm

Article no.: 81620004
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool transport system

Identification numbers & Classifications

Article number 81620004
EAN / GTIN 4018754305445
Manufacturer number 81620004
L-Number L60010 6518

Description

Description:

  • With 23 pockets and 5 external pockets
  • Stable carrying handle
  • Removable, padded shoulder strap for optimal comfort
  • Lid with hook-and-loop protects the tool from dust, dirt and moisture
  • Stable, reinforced plastic floor
  • Made from water-resistant polyester

Feature:

  • Height mm (h): 340 mm
  • Length [mm): 520 mm
  • Weight: 2300 g
  • Width mm (b): 500 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart