Universal Caliper 1/20th, 150 mm

Article no.: 816
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Universal calipers

Identification numbers & Classifications

Article number 816
EAN / GTIN 3148512049500
Manufacturer number 816
L-Number L60130 4950

Description

Description:

  • Accuracy: 1/20 mm - 0.05 mm
  • Internal, external, depth measurement
  • Stainless steel measuring bar - matt finish
  • Hardness of the measuring bar: at least 40 HRC
  • Flat depth gauge
  • Nonius with guide for better positioning of the thumb
  • Durability of the vernier: at least 20. 000 cycles
  • Nonius locking by means of screw
  • Supplied in box with certificate of conformity

Feature:

  • A [mm]: 150
  • C [mm]: 40
  • E [mm]: 16
  • L [mm]: 228
  • Measuring deviations [mm]: 50
  • Precision [mm]: 0.05
  • [g]: 288

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart