Coat uvex eco White 40

Article no.: 8150903
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour weiß
    Clothing size DE 40
    Type of product Coat

    Identification numbers & Classifications

    Article number 8150903
    EAN / GTIN 4031101157573
    Manufacturer number 8150903
    L-Number L01660 683

    Description

    Description:


    • Product category: Workwear
    • Product category: subtypes: no
    • Product type: Jacket
    • Product type: subtypes: Coat
    • Search colour (filter): White
    • Gender: Women
    • Fit: Tailored cut
    • Sizes: 40

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart