Plastic case, empty 7312 390mm x 147mm x 310mm

Article no.: 81500004
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Tool transport system

    Identification numbers & Classifications

    Article number 81500004
    EAN / GTIN 4018754222513
    Manufacturer number 81500004
    L-Number L60010 6267

    Description

    Description:

    • For safe storage and transport of transducers (please order inserts separately)

    Feature:

    • Height mm (h): 310 mm
    • Length [mm): 390 mm
    • suitable for no.: 7724-1; 7728 40-100
    • Weight: 1346 g
    • Weight kg: 1.346 kg
    • Width mm (b): 147 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart