Cross-cut chisel, with an octagonal shaft, chrome-plated

Article no.: 815.8
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Chisels

Identification numbers & Classifications

Article number 815.8
EAN / GTIN 7610733005819
Manufacturer number PB 815.8
L-Number L60060 1572

Description

Description:

  • cross-cut chisel
  • for chiseling out narrow grooves and cleaning inner edges
  • octagonal shaft with narrow, wedge-shaped blade, avoid heating up to over 200 °C when sharpening
  • chrome-plated, permanent corrosion protection
  • tempered drive head, prevents splinters according to applicable standards
  • high hardness, ensures exceptional retention of sharpness and long service lives
  • special alloy based on spring steel, hard and tough for long service life
  • laser-marked serial number, lifetime guarantee
  • pay attention to the safety regulations when working with striking tools: www.pbst.ch/safe

Feature:

  • Blade width: 8 mm
  • Shank thickness for octagonal impact tools: 14 mm
  • Whole length: 180 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart