Drawer 530 x 350 x 160mm f.WB620; 95/6; 95/7; 95/8

Article no.: 81491160
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Drawer

    Identification numbers & Classifications

    Article number 81491160
    EAN / GTIN 4018754263578
    Manufacturer number 81491160
    L-Number L60010 6332

    Description

    Feature:

    • for no.: WB620; 95/6; 95/7; 95/8
    • Gr.: 160SI
    • Height mm (h): 160 mm
    • Length [mm): 530 mm
    • Weight kg: 3.376 kg
    • Width mm (b): 350 mm
    Direct purchase

    Sign in to your Account

    To shopping cart