Drawer f. WB620; 95/6; 95/7 Dimensions 530 x 350 x 120 mm

Article no.: 81491120
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Drawer

Identification numbers & Classifications

Article number 81491120
EAN / GTIN 4018754263561
Manufacturer number 81491120
L-Number L60010 6331

Description

Feature:

  • for no.: WB620; 95/6; 95/7
  • Gr.: 120SI
  • Height mm (h): 120 mm
  • Length [mm): 530 mm
  • Weight kg: 3.252 kg
  • Width mm (b): 350 mm
Direct purchase

Sign in to your Account

To shopping cart