{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Test and pressure range, with 20 psi graduation | 0 lbf/in - 860 lbf/in | |
Test and pressure range, with 1 bar graduation | 0 bar - 60 bar | |
Test and pressure range, with 0.1 MPa graduation | 0 MPa - 6 MPa | |
Manufacturer's designation | RP 50-S | |
Container length | 720 mm | |
Container width | 170 mm | |
Container height | 260 mm | |
Suction volume per stroke | 45 ml | |
Type of product | Test pump |
Article number | 814890 | |
Manufacturer number | 60200 |