{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shaft length | 7.6 m | |
Shaft ⌀ | 6.3 mm | |
Machine drive | Drilling machine with variable speed | |
Manual drive | Hand crank | |
suitable for pipe ⌀ | 12.6 mm - 40 mm | |
Type of product | Pipe cleaning device |
Article number | 814841 1 | |
EAN / GTIN | 095691570437 | |
Manufacturer number | 57043 | |
Manufacturer | RIDGE TOOL GmbH & Co. OHG, Hasslinghauser Straße 150, 58285 GEVELSBERG, Germany, www.ridgid.eu |