Drawer dividers

Article no.: 81484002
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 81484002
EAN / GTIN 4018754338221
Manufacturer number 81484002
L-Number L60300 17

Description

Description:

  • For variable drawer design
  • Consisting of: One galvanized front and back panel each and three dividing panels
  • On TCS format 2/3 drawer

Feature:

  • Drawer division: 2/3
  • for no.: TTS93, TTS95 PRO, TTS98 PRO, WB626, WB621, 93 TOP BOX, 612 ST
  • Height mm (h): 20 mm
  • Length [mm): 350 mm
  • Weight: 758 g
  • Weight kg: 0.758 kg
  • Width mm (b): 75 mm
Direct purchase

Sign in to your Account

To shopping cart