Adjustable spanner 100 mm

Article no.: 814001 100
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
1,157 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 100 mm
maximum width across flats 13 mm
overall length 4 in
Jaw position 22 degrees
Manufacturing process drop-forged and hardened
non-sparking no
Scaling yes
Grips no
Type of product Adjustable spanners

Identification numbers & Classifications

Article number 814001 100
EAN / GTIN 4062406072049
Manufacturer number 814001 100

Description

Version:

Slim design with double-T-profile shank. Jaw angle 22°. Drop-forged and hardened. With scale on the jaw.
Adjustable spanner, chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart