Service trolley load cap. 150kg

Article no.: 81300612
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool transport system

Identification numbers & Classifications

Article number 81300612
EAN / GTIN 4018754333981
Manufacturer number 81300612
L-Number L60010 7519

Description

Description:

  • 1 drawer
  • 2 shelves
  • Wheelset with 2 parking brakes and elastic tires

Feature:

  • Number of drawers: 1
  • Load capacity: 150 kg
  • Colour abbreviation: RAL 6024; RAL 7016
  • Colour: green RAL 6024; anthracite RAL 7016
  • Height mm (h): 909 mm
  • Length [mm): 410 mm
  • Weight kg: 25.500 kg
  • Width mm (b): 819 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart