Socket set 815mm x 200mm x 91mm

Article no.: 81300001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool transport system

Identification numbers & Classifications

Article number 81300001
EAN / GTIN 4018754051540
Manufacturer number 81300001
L-Number L60010 2882

Description

Description:

  • Sheet metal

Feature:

  • Height mm (h): 91 mm
  • Length [mm): 815 mm
  • Weight: 4720 g
  • Weight kg: 4.720 kg
  • Width mm (b): 200 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart