Socket set 582mm x 260mm x 87mm

Article no.: 81290008
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Tool transport system

    Identification numbers & Classifications

    Article number 81290008
    EAN / GTIN 4018754168064
    Manufacturer number 81290008
    L-Number L60010 6255

    Description

    Description:

    • Sheet metal

    Feature:

    • Height mm (h): 87 mm
    • Length [mm): 582 mm
    • Weight: 3550 g
    • Weight kg: 3.550 kg
    • Width mm (b): 260 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart