Socket set 530mm x 180mm x 88mm

Article no.: 81290007
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool transport system

Identification numbers & Classifications

Article number 81290007
EAN / GTIN 4018754168057
Manufacturer number 81290007
L-Number L60010 5470

Description

Description:

  • Sheet metal

Feature:

  • Height mm (h): 88 mm
  • Length [mm): 530 mm
  • Weight: 2750 g
  • Weight kg: 2.750 kg
  • Width mm (b): 180 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart