ESD (Electrostatic Discharge) electronics screwdriver for Pentalobe®-screws

Article no.: 8129.1,2-40 ESD
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 8129.1,2-40 ESD
EAN / GTIN 7610733269907
Manufacturer number PB 8129.1,2-40 ESD
L-Number L60060 2832

Description

Description:

  • ESD (Electrostatic Discharge) electronics screwdrivers, with turnable head
  • for Pentalobe®-screws
  • electrostatically dissipative, protective for electronic components, for ESD-safe workplaces
  • precise, true-to-size tips, optimal fit in the screw heads
  • two-component handle with soft casing, comfortable handling
  • high-quality materials used, resistant to solvents, oils, acids and salts

  • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening
  • laser-marked serial number, lifetime guarantee

Feature:

  • Blade length: 40 mm
  • Diameter: 2.5 mm
  • Full length screwdriver: 133 mm
  • Pentalobe screw size: 1.2
  • Profile: for Pentalobe screws

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart