Socket set 481mm x 287mm x 82mm

Article no.: 81271019
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool transport system

Identification numbers & Classifications

Article number 81271019
EAN / GTIN 4018754258208
Manufacturer number 81271019
L-Number L60010 5767

Description

Description:

  • Particularly resilient thanks to the use of robust ABS plastic
  • The shape allows safe stacking, the carrying handle for comfortable transport
  • Precise, chemically resistant PE rigid foam insert prevents rattling and slipping
    • Replacement closure: 89931003

Feature:

  • Height mm (h): 82 mm
  • Length [mm): 481 mm
  • Weight: 1124 g
  • Weight kg: 1.124 kg
  • Width mm (b): 287 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart