Socket set 413mm x 225mm x 64mm

Article no.: 81271013
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Tool transport system

    Identification numbers & Classifications

    Article number 81271013
    EAN / GTIN 4018754258192
    Manufacturer number 81271013
    L-Number L60010 6371

    Description

    Description:

    • Particularly resilient thanks to the use of robust ABS plastic
    • The shape allows safe stacking, the carrying handle for comfortable transport
    • Precise, chemically resistant PE rigid foam insert prevents rattling and slipping
    • Replacement closure: 89931002

    Feature:

    • Height mm (h): 64 mm
    • Length [mm): 413 mm
    • Weight: 784 g
    • Weight kg: 0.784 kg
    • Width mm (b): 225 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart