Socket set 540mm x 290mm x 52mm

Article no.: 81270005
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool transport system

Identification numbers & Classifications

Article number 81270005
EAN / GTIN 4018754051427
Manufacturer number 81270005
L-Number L60010 1428

Description

Description:

  • Robust box, painted green
  • Made of sheet steel
  • With sturdy carrying handle and two snaps

Feature:

  • Height mm (h): 52 mm
  • Length [mm): 540 mm
  • Weight: 2812 g
  • Weight kg: 2.812 kg
  • Width mm (b): 290 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart