Electronics screwdriver for hexagon screws

Article no.: 8127.5 60
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 8127.5 60
EAN / GTIN 7610733269914
Manufacturer number PB 8127.5-60
L-Number L60060 2875

Description

Description:

  • Electronics screwdrivers with turnable head
  • for hex screws
  • two-component handle with soft casing, comfortable handling
  • color-coded turnable head, for fine tightening and adjustment work and quick profile recognition
  • high-quality materials used, resistant to solvents, oils, acids and salts

  • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening
  • laser-marked serial number, lifetime guarantee

Feature:

  • Blade length: 60 mm
  • Diameter: 6.9 mm
  • External hexagon: 5
  • For metal screws M: 2.5 mm
  • Full length screwdriver: 153 mm
  • Profile: for external hexagon head screws
  • Width across flats for hexagonal blades: 5 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart