Textile bag for larger torque wrenches L.1030mm W.90mm H.50mm

Article no.: 81231100
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool transport system

Identification numbers & Classifications

Article number 81231100
EAN / GTIN 4018754280636
Manufacturer number 81231100
L-Number L60010 6241

Description

Description:

  • For safe storage and transport of large torque wrenches

Feature:

  • Height mm (inside): 40 mm
  • Width inside: 80 mm
  • Length inside: 1000 mm
  • for strain gage no.: 714/65; 730/65 Quick; 730II/65 Quick; 730N/65; 730NII/65; 730/65 Fix; 730II/65 Fix; 730D/65; 730DII/65
  • Height mm (h): 50 mm
  • Length [mm): 1030 mm
  • No.: TWBE 65
  • suitable for no.: 714/65; 730/65 Quick; 730II/65 Quick; 730N/65; 730NII/65; 730/65 Fix; 730II/65 Fix; 730D/65; 730DII/65
  • Weight: 670 g
  • Width mm (b): 90 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart