Roller bag L.500mm W.130mm H.80mm

Article no.: 81231048
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool transport system

Identification numbers & Classifications

Article number 81231048
EAN / GTIN 4018754323470
Manufacturer number 81231048
L-Number L60010 7268

Description

Description:

  • Robust roll bag with hook-and-loop fastener made of polyester
  • Network inserts allow a view of the inserted tool
  • Secure protection of the tool with minimal space requirements

Feature:

  • Number of compartments: 18
  • Height mm (h): 80 mm
  • Length [mm): 500 mm
  • Weight: 742 g
  • Width mm (b): 130 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart