Roller bag 9 Fan L.300mm W.110mm H.30mm

Article no.: 81231042
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool transport system

Identification & Classification

Article number 81231042
Copy
EAN / GTIN 4018754323487
Copy
Manufacturer number 81231042
Copy
L-Number L60010 7719
Copy
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • Robust roll bag with hook-and-loop fastener made of polyester
  • Network inserts allow a view of the inserted tool
  • Secure protection of the tool with minimal space requirements

Feature:

  • Number of compartments: 9
  • Height mm (h): 30 mm
  • Length [mm): 300 mm
  • Weight: 274 g
  • Width mm (b): 110 mm

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart